Shop DAYTON
See all product information
Create Account
Mounting Kit, Gray, Steel
- Mfr # 50Z140
- Zoro # G7272553
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
2ATX9
Fits Brand
Dayton
For Use With
2ATX9
Finish
Painted
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50Z140
- Zoro #
- G7272553
- UPC #
- 190735159224
- Country of Origin
- United States
Details
- For Use With Mfr. Model Number
- 2ATX9
- Fits Brand
- Dayton
- Item
- Kit, Mounting
- For Use With
- 2ATX9
- Finish
- Painted
- Color
- Gray
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Gray
- Compatible Product Type
- 2ATX9
Description
Mounting Kit, Fan Accessory Type Mounting Bracket Kit, Steel, For Use With 2ATX9, Not Applicable Length, Not Applicable Width, Finish Painted, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.