Zoro Homepage

Mtr, 1/4HP, 1140RPM, 115/230V

  • Mfr # 6XJ14

  • Zoro # G1345811


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Phase
Single
Hz
60 Hz
Motor Mounting Type
Cradle Base
Footnotes
39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6XJ14
Zoro #
G1345811
UPC #
190735373460
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Dia.
5/8 in
Length Less Shaft
2 1/8 in
Shaft Length
1 7/8 in
Overall Length
12 in

Details

Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Phase
Single
Hz
60 Hz
Motor Mounting Type
Cradle Base
Footnotes
39
Motor Design
Split-Phase
Frame Material
Rolled steel
RPM Range
1,101-1,200
Nameplate RPM
1,140 RPM
Motor Application
General Purpose
Motor Service Factor
1
RPM Group
1101-1200
HP
1/4 hp
Motor Shaft Design
Keyed
No. of Speeds
1
Ins. Class
B
Motor Frame Material
Steel
Motor Enclosure Design
Totally Enclosed Fan Cooled
Standards
CSA (258501), UL (E47479)
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
None
Full Load Amps
5.8/2.9 A
Frame
56
Duty
Continuous
Motor Bearings
Ball
Nominal Efficiency
54.1 %
Motor Shaft Rotation
CW/CCW
Motor Efficiency Group
Standard Efficient
Voltage
115/230V AC
Item
General Purpose Motor
Duty Cycle
Continuous

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/4 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 5.8/2.9 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Shaft Design Keyed, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.