Zoro Homepage

MTR, CS/CR, ODP, 1/2 HP, 1725, 56C, EFF 76.2

  • Mfr # 30PT40

  • Zoro # G8565173


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
1/2 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30PT40
Zoro #
G8565173
UPC #
190735248270
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Length Less Shaft
7 7/8 in
Overall Length
9 15/16 in

Details

Motor Design
Capacitor-Start/Run
Item
General Purpose Motor
Phase
Single
HP
1/2 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Frame
56C
Voltage
115/230V AC
Motor Thermal Protection
None
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
C-Face, Rigid Base
Full Load Amps
5.0/2.6 A
Ins. Class
B
Inverter Rated
Not Inverter Rated
Nameplate RPM
1,725 RPM
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Hz
60 Hz
Motor Efficiency Group
Premium Efficient
Green Certification or Other Recognition
Energy Aware
Motor Application
General Purpose
Nominal Efficiency
76.2 %
RPM Group
1701-1800
Standards
CSA (258501), UL (E47479)
Motor Bearings
Ball
No. of Speeds
1
Includes
Run Capacitor (30 MFD, 370V AC), Shaft Slinger, Start Capacitor (694 MFD, 125V AC)
Motor Shaft Rotation
CW/CCW
Frame Material
Rolled steel
Motor Mounting Position
Horizontal
Motor Service Factor
1.25
Motor Shaft Design
Keyed
Duty
Continuous
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Duty Cycle
Continuous
Capacitor Required
Yes

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 5.0/2.6 A, 56C Frame, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type C-Face, Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Not Inverter Rated

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.