Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MTR, CS/CR, ODP, 1/4 HP, 1725, 56C, EFF 68.5

  • Mfr # 30PT38

  • Zoro # G8565155


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
1/4 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30PT38
Zoro #
G8565155
UPC #
190735248256
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
9 15/16 in
Length Less Shaft
7 7/8 in

Details

Motor Design
Capacitor-Start/Run
Item
General Purpose Motor
Phase
Single
HP
1/4 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Voltage
115/230V AC
Frame
56C
Motor Thermal Protection
None
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
C-Face, Rigid Base
Full Load Amps
3.1/1.5 A
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Frame Material
Rolled steel
Ins. Class
B
Motor Bearings
Ball
Motor Mounting Position
Horizontal
RPM Group
1701-1800
Motor Application
General Purpose
Motor Frame Material
Steel
Standards
CSA (258501), UL (E47479)
Nameplate RPM
1,725 RPM
Nominal Efficiency
68.5 %
Motor Efficiency Group
Premium Efficient
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Inverter Rated
Not Inverter Rated
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Duty
Continuous
Motor Shaft Design
Keyed
Includes
Shaft Slinger, Start Capacitor (297 MFD, 125V AC)
Motor Service Factor
1.35
Green Certification or Other Recognition
Energy Aware
Duty Cycle
Continuous
Capacitor Required
Yes

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 3.1/1.5 A, 56C Frame, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type C-Face, Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Not Inverter Rated

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.