Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mtrzd Damper, For Fan Dia. 12", 100-240V

  • Mfr # 3HHP4

  • Zoro # G2062444


product price: $233.99
/ea
Free Shipping & Returns

Key Features

For Fan Dia.
12 in
Voltage
100 to 240
Overall Square
15 in
Sq. Opening Required
13 in
Free Area
0.8 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HHP4
Zoro #
G2062444
UPC #
190735289693
Country of Origin
United States

Dimensions

For Fan Dia.
12 in
Flange Width
1 1/2 in
Overall Length
12 in
Overall Height
15 in
Overall Width
15 in
Rough Opening Length
13 in
Rough Opening Diameter
13 in
Rough Opening Width
13 in
Frame Material Thickness
0.1 in
Overall Diameter
15 in
Blade Material Thickness
0.1 in

Details

Item
15"H-W 12"L Squ Alu Motrzd Contrl Damper
Voltage
100 to 240
Overall Square
15 in
Sq. Opening Required
13 in
Free Area
0.8 sq ft
Frame Less Flange
12 sq in
Motor Bracket Extension
6 7/8 in
Hz
50/60
Features
Frame Thickness is 0.125 in, Blade Thickness is 0.080 in
Operation
Power Open, Spring Return
Number of Panels
1
For Use With
Intake or Exhaust Applications
Mounting Position
Horizontal; Vertical
Material
Extruded Aluminum
Standards
NEC; OSHA
Jamb Seal Material
Stainless Steel
Phase
1
Frequency
50/60 Hz
Electrical Connection
Hardwired
Blade Type
Flat Blade
Maximum Temperature Rating
122 Degrees F
Axle Material
Aluminum
Full Load Current
3 A
Includes Motor
Yes
Nameplate Voltage
100/240V AC
Rough Opening Shape
Square
Switch Action
Normally Open
Counterbalanced
No
Pressure Drop @ 1000 fpm (AMCA 5.2)
0.18 in wg
For Duct Shape
Square
Maximum Air Pressure
4 in wg
Blade Material
Aluminum
Maximum Air Velocity
3500 fpm
Damper Application
Motorized
Closure Velocity Rating
3,500 fpm
Damper Type
Dynamic
Damper Finish
Mill Finish
Series
AMD-SP
Blade Orientation
Parallel Blades
Airflow Direction
Horizontal; Vertical
Flange Type
Reversed Flange
Frame Material
Aluminum
Bushing Material
Nylon
Closure Pressure Rating
4 in wc

Description

15 In.H-W 12 In.L Squ Alu Motrzd Contrl Damper, For Nominal Duct Diameter Not Applicable, Damper Application Motorized, Number of Panels 1, Overall Height 15 in, Overall Length 12 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 15 in, Frame Material Thickness 0.1 in, Blade Material Aluminum, Maximum Air Pressure 4 in wg, Overall Diameter 15 in, Rough Opening Length 13 in, Rough Opening Width 13 in, Damper Type Dynamic, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.