Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mtrzd Damper, For Fan Dia. 16", 100-240V

  • Mfr # 3C725

  • Zoro # G1675904


product price: $233.99
/ea
Free Shipping & Returns

Key Features

For Fan Dia.
16 in
Voltage
100 to 240
Overall Square
19 in
Sq. Opening Required
17 in
Free Area
1.7 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3C725
Zoro #
G1675904
UPC #
190735281154
Country of Origin
United States

Dimensions

For Fan Dia.
16 in
Flange Width
1 1/2 in
Overall Height
19 in
Overall Length
12 in
Overall Width
19 in
Overall Diameter
19 in
Frame Material Thickness
14 ga
Rough Opening Diameter
17 in
Rough Opening Width
17 in
Blade Material Thickness
16 ga
Rough Opening Length
17 in

Details

Item
19"H-W 12"L Squ Stl Mtrzd Cntrl Dampr
Voltage
100 to 240
Overall Square
19 in
Sq. Opening Required
17 in
Free Area
1.7 sq ft
Frame Less Flange
16 sq in
Motor Bracket Extension
6 7/8 in
Hz
50/60
Material
Galvanized Steel
For Use With
Intake or Exhaust Applications
Features
14 Gauge Frame and 16 Gauge Blades
Mounting Position
Horizontal; Vertical
Number of Panels
1
Operation
Power Open, Spring Return
Standards
NEC; OSHA
Phase
1
Jamb Seal Material
Stainless Steel
Bushing Material
Brass
Blade Material
Galvanized Steel
Series
GMD-SP
Airflow Direction
Horizontal; Vertical
Maximum Air Pressure
4 in wg
Pressure Drop @ 1000 fpm (AMCA 5.2)
0.18 in wg
Blade Type
Flat Blade
Maximum Temperature Rating
122 Degrees F
Closure Pressure Rating
4 in wc
Damper Finish
Plain
Nameplate Voltage
100/240V AC
Counterbalanced
No
Blade Orientation
Parallel Blades
Includes Motor
Yes
For Duct Shape
Square
Axle Material
Plated Steel
Closure Velocity Rating
3,500 fpm
Flange Type
Reversed Flange
Maximum Air Velocity
3500 fpm
Rough Opening Shape
Square
Full Load Current
3 A
Damper Type
Dynamic
Frequency
50/60 Hz
Switch Action
Normally Open
Damper Application
Motorized
Frame Material
Steel

Description

19 In.H-W 12 In.L Squ Stl Mtrzd Cntrl Dampr, For Nominal Duct Diameter Not Applicable, Damper Application Motorized, Number of Panels 1, Overall Height 19 in, Overall Length 12 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 19 in, Frame Material Thickness 14 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter 19 in, Rough Opening Length 17 in, Rough Opening Width 17 in, Damper Type Dynamic, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.