Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mtrzd Damper, For Fan Dia. 54", 24-240V

  • Mfr # 3C188

  • Zoro # G1402274


product price: $999.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

For Fan Dia.
54 in
Voltage
24 to 240
Overall Square
57 in
Sq. Opening Required
55 in
Free Area
18.8 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3C188
Zoro #
G1402274
UPC #
190735280713
Country of Origin
United States

Dimensions

For Fan Dia.
54 in
Flange Width
1 1/2 in
Overall Length
12 3/4 in
Overall Height
57 in
Overall Width
57 in
Blade Material Thickness
0.1 in
Rough Opening Width
55 in
Frame Material Thickness
0.1 in
Overall Diameter
57 in
Rough Opening Diameter
55 in
Rough Opening Length
55 in

Details

Item
57"H-W 12.8"L Squ Alu Mtrzd Cntrl Dampr
Voltage
24 to 240
Overall Square
57 in
Sq. Opening Required
55 in
Free Area
18.8 sq ft
Frame Less Flange
54 sq in
Motor Bracket Extension
10 1/4 in
Hz
50/60
For Use With
Intake or Exhaust Applications
Material
Extruded Aluminum
Mounting Position
Horizontal; Vertical
Operation
Power Open, Spring Return
Number of Panels
2
Features
Frame Thickness is 0.125 in, Blade Thickness is 0.080 in
Standards
NEC; OSHA
Phase
1
Jamb Seal Material
Stainless Steel
Full Load Current
3 A
Bushing Material
Nylon
Frame Material
Aluminum
Blade Material
Aluminum
Frequency
50/60 Hz
Series
AMD-SP
Maximum Air Pressure
4 in wg
Axle Material
Aluminum
Switch Action
Normally Open
Airflow Direction
Horizontal; Vertical
Includes Motor
Yes
Nameplate Voltage
24V DC; 240V AC
Damper Finish
Mill Finish
Blade Type
Flat Blade
Counterbalanced
No
Pressure Drop @ 1000 fpm (AMCA 5.2)
0.15 in wg
Rough Opening Shape
Square
Maximum Air Velocity
3500 fpm
Closure Pressure Rating
4 in wc
Closure Velocity Rating
3,500 fpm
Damper Application
Motorized
For Duct Shape
Square
Maximum Temperature Rating
122 Degrees F
Damper Type
Dynamic
Blade Orientation
Parallel Blades
Flange Type
Reversed Flange

Description

57 In.H-W 12.8 In.L Squ Alu Mtrzd Cntrl Dampr, For Nominal Duct Diameter Not Applicable, Damper Application Motorized, Number of Panels 2, Overall Height 57 in, Overall Length 12 3/4 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 57 in, Frame Material Thickness 0.1 in, Blade Material Aluminum, Maximum Air Pressure 4 in wg, Overall Diameter 57 in, Rough Opening Length 55 in, Rough Opening Width 55 in, Damper Type Dynamic, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.