Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mtrzd Damper, For Fan Dia. 60", 24-240V

  • Mfr # 3C189

  • Zoro # G2227285


product price: $1,084.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

For Fan Dia.
60 in
Voltage
24 to 240
Overall Square
63 in
Sq. Opening Required
61 in
Free Area
23.3 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3C189
Zoro #
G2227285
UPC #
190735280720
Country of Origin
United States

Dimensions

For Fan Dia.
60 in
Flange Width
1 1/2 in
Overall Width
63 in
Overall Length
12 3/4 in
Overall Height
63 in
Overall Diameter
63 in
Frame Material Thickness
0.1 in
Rough Opening Diameter
61 in
Rough Opening Length
61 in
Rough Opening Width
61 in
Blade Material Thickness
0.1 in

Details

Item
63"H-W 12.8"L Squ Alu Mtrzd Cntrl Dampr
Voltage
24 to 240
Overall Square
63 in
Sq. Opening Required
61 in
Free Area
23.3 sq ft
Frame Less Flange
60 sq in
Motor Bracket Extension
10 1/4 in
Hz
50/60
For Use With
Intake or Exhaust Applications
Operation
Power Open, Spring Return
Material
Extruded Aluminum
Number of Panels
2
Features
Frame Thickness is 0.125 in, Blade Thickness is 0.080 in
Mounting Position
Horizontal; Vertical
Standards
NEC; OSHA
Jamb Seal Material
Stainless Steel
Phase
1
Damper Type
Dynamic
Counterbalanced
No
Full Load Current
3 A
Flange Type
Reversed Flange
Includes Motor
Yes
Blade Type
Flat Blade
For Duct Shape
Square
Maximum Air Pressure
4 in wg
Damper Finish
Mill Finish
Pressure Drop @ 1000 fpm (AMCA 5.2)
0.18 in wg
Closure Velocity Rating
3,500 fpm
Frame Material
Aluminum
Rough Opening Shape
Square
Blade Orientation
Parallel Blades
Nameplate Voltage
24V DC; 240V AC
Airflow Direction
Horizontal; Vertical
Damper Application
Motorized
Series
AMD-SP
Blade Material
Aluminum
Maximum Air Velocity
3500 fpm
Closure Pressure Rating
4 in wc
Switch Action
Normally Open
Maximum Temperature Rating
122 Degrees F
Frequency
50/60 Hz
Axle Material
Aluminum
Bushing Material
Nylon

Description

63 In.H-W 12.8 In.L Squ Alu Mtrzd Cntrl Dampr, For Nominal Duct Diameter Not Applicable, Damper Application Motorized, Number of Panels 2, Overall Height 63 in, Overall Length 12 3/4 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 63 in, Frame Material Thickness 0.1 in, Blade Material Aluminum, Maximum Air Pressure 4 in wg, Overall Diameter 63 in, Rough Opening Length 61 in, Rough Opening Width 61 in, Damper Type Dynamic, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.