This item is Discontinued.

Dayton Multi-Stage Booster Pump, 2, 120/208 to 240V AC, 1 Phase, 1 1/4 in Flanged Inlet Size, 5 Stage 5UWL1

Multi-Stage Booster Pump, 2, 120/208 to 240V AC, 1 Phase, 1 1/4 in Flanged Inlet Size, 5 Stage (Discontinued)

  • Mfr # 5UWL1
  • Zoro # G2732721
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5UWL1
Zoro #
G2732721
UPC #
190735352960
Country of Origin
India

Dimensions

Inlet Size - Pumps
1 1/4 in Flanged
Outlet Size - Pumps
1 1/4 in Flanged
Max. Dia. Solids
5/64"
Width
8-1/4"
Height
26-1/2"
Length
9-7/8"
Manufacturers Warranty Length
1 yr.

Details

Booster Pump Type
Multi-Stage Booster Pump
Item
Multi-Stage Booster Pump
HP - Pumps
2
Voltage - Pumps
120/208 to 240V AC
Phase - Pumps
1
Number of Stages - Pumps
5
Max. Pressure - Pumps
70 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
HP
2
Impeller Material
Stainless Steel
Pump Mounting Position
Horizontal
Voltage
115/208-230
Hz
60
Motor RPM
3450
Housing Material
Stainless Steel
GPM @ 60 PSI
14
Stages
5
Motor Enclosure
TEFC
Agency Compliance
c UL us
Bearing Type
Ball
Max. Liquid Temp.
248 Degrees F
Motor Ambient Temp. Rating
40 Degrees C
Duty
Continuous
Max. Case Pressure
362 psi
Frame
56c
Impeller Type
Closed
Phase
1
GPM @ 40 PSI
35
Max. Pressure
70 psi
Wetted Materials
Stainless Steel, Silicon Carbide, EPDM
Amps
16.6/9.4-8.3
Inlet
1-1/4" FNPT
Includes
Manual
Motor Type
Capacitor-Start
Outlet
1-1/4" FNPT
Best Efficiency GPM @ PSI
30 @ 50
Seal Material
Silicon Carbide, Stainless Steel, EPDM

Description

Multi-Stage Booster Pump, Phase 1, Motor Enclosure TEFC, Amps 16.6/9.4-8.3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.