Dayton

Multi-Stage Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 9 Stage


product price: $529.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Booster Pump Type Multi-Stage Booster Pump
  • HP - Pumps 3/4 hp
  • Voltage - Pumps 208-230/460V AC
  • Phase - Pumps 3
  • Inlet Size - Pumps 3/4 in NPT
See all product information

Product Information

Dimensions

Inlet Size - Pumps 3/4 in NPT
Outlet Size - Pumps 3/4 in NPT
Height 8 3/4 in
Length 24 1/4 in
Width 6 3/4 in
Manufacturers Warranty Length 1 yr
Overall Height 8.75 in
Overall Length 24.25 in
Overall Width 6.75 in
Intake Size 3/4 in
Compatible Discharge Pipe Size 3/4 in
Compatible Intake Pipe Size 3/4 in
Manufacturer Warranty Length 1 yr

Details

Item Booster Pump
Booster Pump Type Multi-Stage Booster Pump
HP - Pumps 3/4 hp
Voltage - Pumps 208-230/460V AC
Phase - Pumps 3
Number of Stages - Pumps 9
Max. Pressure - Pumps 141 psi
Housing Material - Pumps Cast Iron
Motor Enclosure - Pumps Open Dripproof
Phase Three
Hz 60
GPM @ 10 PSI 13.7
GPM @ 120 PSI 4.7
Stages 9
Max. Case Pressure 300 psi
GPM @ 60 PSI 10.6
GPM @ 80 PSI 9.4
GPM @ 140 PSI 0.9
Motor Type 3-Phase
GPM @ 100 PSI 7.4
GPM @ 20 PSI 12.8
HP 3/4
Housing Material Cast iron
Suction Lift 10 ft
Pump Mounting Position Horizontal or Vertical with Inlet Down
Frame 56J
Bearing Type Ball
Impeller Type Closed
Max. Liquid Temp. 140 Degrees F
Voltage 208-230/460
Motor Ambient Temp. Rating 65 Degrees C
Agency Compliance c UL us
Motor Enclosure Open Dripproof (ODP)
Impeller Material Noryl
GPM @ 40 PSI 11.0
Includes Manual
Duty Continuous
Wetted Materials 304 Stainless Steel,Cast Iron, Buna-N, Carbon-Ceramic, Noryl, Nylon, Polycarbonate
Outlet 3/4" NPT
Amps 3.9-3.6/1.8 A
Max. Pressure 141 psi
Inlet 3/4" NPT
Seal Material Buna-N, Carbon, Ceramic, Stainless Steel
Standards cULus Listed
Flow Rate @ 120 psi 4.7 gpm
Flow Rate @ 100 psi 7.4 gpm
Discharge Type NPT
Maximum RPM 3,450 RPM
Pumping Application Filtration
Impeller Design Closed
Flow Rate @ 10 psi 13.7 gpm
Horsepower 3/4 hp
Pump Housing Material Cast Iron
Case Pressure (Maximum) 300 psi
Motor Ambient Temperature (Maximum) 149 Degrees F
Flow Rate @ 50 psi 10.8 gpm
Frequency 60 Hz
Motor Frame Designation 56J NEMA
Compatible with Media Type Water
Flow Rate @ 70 psi 10 gpm
Intake Type NPT
Maximum Media Temperature 140 Degrees F
Duty Cycle Continuous
Flow Rate @ 40 psi 11 gpm
Mounting Orientation Horizontal
For Use With Potable Systems No
Suction Lift (Maximum) 10 ft
Flow Rate @ 80 psi 9.4 gpm
Flow Rate @ 60 psi 10.6 gpm
Shut Off Pressure (Maximum) 141 psi
Flow Rate @ 90 psi 8.4 gpm
Flow Rate @ 140 psi 0.9 gpm
Flow Rate @ 20 psi 12.8 gpm
Nameplate Voltage 208-230/460V AC
Motor Ambient Temperature (Minimum) 65 Degrees F
Wetted Material 304 Stainless Steel, Buna-N, Carbon, Cast Iron, Ceramic, Noryl, Nylon, Polycarbonate
Flow Rate @ 30 psi 11.9 gpm
Priming Self-Priming
Number of Stages 9

Description

Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3/4 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 10 psi 13.7 gpm, Flow Rate @ 20 psi 12.8 gpm, Flow Rate @ 30 psi 11.9 gpm, Flow Rate @ 40 psi 11 gpm, Flow Rate @ 50 psi 10.8 gpm, Flow Rate @ 60 psi 10.6 gpm, Flow Rate @ 70 psi 10 gpm, Flow Rate @ 80 psi 9.4 gpm, Flow Rate @ 90 psi 8.4 gpm, Flow Rate @ 100 psi 7.4 gpm, Flow Rate @ 120 psi 4.7 gpm, Shut Off Pressure (Maximum) 141 psi

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.