Zoro Homepage

Mushroom Head, 30mm, Red

  • Mfr # 30G481

  • Zoro # G4988435


product price: $5.35
/ea

Key Features

Color
Red
Size
30 mm
Head Material
Polycarbonate
NEMA Rating
1, 12, 3R, 4, 4X
For Use With
Mfr. No. 30G370 to 30G381
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30G481
Zoro #
G4988435
UPC #
190735247792
Country of Origin
China

Dimensions

Size
30 mm
Operator Size
1.63 in dia
Manufacturer Warranty Length
1 yr
Overall Height
0.67 in
Overall Width
1.57 in
Panel Cutout Diameter
30 mm
Mushroom Head Diameter
41 mm
Overall Depth
1.57 in

Details

Item
Mushroom Head
Color
Red
Head Material
Polycarbonate
NEMA Rating
1, 12, 3R, 4, 4X
For Use With
Mfr. No. 30G370 to 30G381
Illuminated / Non-Illuminated
Illuminated
Basic Material
Plastic
Connection Type
Screw-On
Compatible Operator Illumination
Illuminated
Compatible with Brand
Dayton
Head Color
Red
Head Style
Mushroom Head

Description

Mushroom Head, Operator Size 1.63 in dia, Color Red, For Use With Mfr. No. 30G370 to 30G381, Size 30 mm, Basic Material Plastic, Illuminated, Head Material Polycarbonate, Connection Type Screw-On, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating Not Applicable, Legend Not Applicable, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.