Float Switch, 115/230V AC, 20 ft Cord, 13 A, Wire Leads

  • Mfr # 6PNV7

  • Zoro # G5140125


product price:  $53.09
/ea

Key Features

Voltage
115/230VAC
Amps
13 A
Electrical Connection (Pumps)
Wire Leads
Connection
Leads
Float Length (In.)
4-5/8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6PNV7
Zoro #
G5140125
UPC #
190735369852
Country of Origin
United States

Dimensions

Float Length (In.)
4-5/8
Float Switch Cord Length
20 ft.
Float Dia. (In.)
2-5/8
Tether Length Min.-Max.
3" to 18"
Float Dia.
2 5/8 in
Float Length
4 5/8 in
Maximum Tether Length
18 in
Minimum Tether Length
3 in
Cord Length
20 ft
Tether Length - Minimum
3 in
Float Diameter
2 5/8 in
Tether Length - Maximum
18 in

Details

Voltage
115/230VAC
Item
Float Switch
Amps
13 A
Electrical Connection (Pumps)
Wire Leads
Connection
Leads
HP @ 1 Phase - 230V
2
Specific Gravity
0.6
Mounting Bracket Material
Plastic
Includes
CSA, UL
Float Material
ABS
Max. Water Level Adjustment
28
HP @ 1 Phase - 115V
1/2
Wire Gauge
16
Float Switch Contact Form
Normally Open
Type
Tether
Float Switch On Point
45 Degrees Above Horizontal
Min. Water Level Adjustment
7
Float Switch Off Point
45 Degrees Below Horizontal
Teather/Solid State
Tether
VA Rating
460
Float Switch Type
Tether
Max. Liquid Temp.
140 Degrees F
Electrical Connection - Pumps
Wire Leads
Agency Compliance
CSA, UL
For Use With
Liquid
Float Switch Float Material
ABS
Pumping Range Min./Max.
7 to 28
Contact Form
Normally Open
Standards
CSA, UL Listed
Switch Actuation
Mechanically Activated
Rated Voltage
115/230V AC
Electrical Connection
Wire Leads
Contact Default
Normally Open
On Point
45 Degrees Above Horizontal
Off Point
45 Degrees Below Horizontal
Liquid Temperature - Maximum
140 Degrees F

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.