Zoro Homepage

NO Mechanical Float Switch 230VAC

  • Mfr # 6PNV5

  • Zoro # G4273674


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Voltage
230VAC
Amps
15 A
VA Rating
460
Float Switch Type
Tether
Float Dia. (In.)
2-5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PNV5
Zoro #
G4273674
UPC #
190735369838
Country of Origin
United States

Dimensions

Float Dia. (In.)
2-5/8
Tether Length Min.-Max.
3" to 18"
Float Switch Cord Length
30 ft.
Float Length (In.)
4-5/8
Float Length
4 5/8 in
Float Dia.
2 5/8 in
Maximum Tether Length
18 in
Minimum Tether Length
3 in
Cord Length
30 ft
Float Diameter
2 5/8 in
Tether Length - Maximum
18 in
Tether Length - Minimum
3 in

Details

Voltage
230VAC
Item
Float Switch
Amps
15 A
VA Rating
460
Float Switch Type
Tether
Agency Compliance
CSA, UL
Teather/Solid State
Tether
For Use With
Liquid
Pumping Range Min./Max.
7 to 28
Max. Liquid Temp.
140 Degrees F
Connection
Plug
Electrical Connection (Pumps)
Piggyback
Electrical Connection - Pumps
Piggyback
Wire Gauge
14
Float Switch Off Point
45 Degrees Below Horizontal
Specific Gravity
0.6
Min. Water Level Adjustment
7
Float Switch On Point
45 Degrees Above Horizontal
Float Switch Contact Form
Normally Open
Float Material
ABS
Float Switch Float Material
ABS
HP @ 1 Phase - 230V
2
Max. Water Level Adjustment
28
Type
Tether
Mounting Bracket Material
Plastic
Includes
CSA, UL
Standards
CSA, UL Listed
Contact Form
Normally Open
Switch Actuation
Mechanically Activated
Rated Voltage
230V AC
Electrical Connection
Piggy-Back Plug
Off Point
45 Degrees Below Horizontal
Contact Default
Normally Open
On Point
45 Degrees Above Horizontal
Starting Current - Maximum
96 A
Running Current - Maximum
15 A
Switch Duty
Pump Duty
Counterweight Type
No Counterweight
Liquid Temperature - Maximum
140 Degrees F

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.