Zoro Homepage

Non-Illum Selector Switch, Cam E, 30mm

  • Mfr # 32UK01

  • Zoro # G9201333


product price: $61.19
/ea

Key Features

Size
30 mm
Basic Material
Plastic
Type of Operator
Extended Lever
Contact Form
1NO/1NC
Action
Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32UK01
Zoro #
G9201333
UPC #
190735594759
Country of Origin
China

Dimensions

Size
30 mm
Overall Height
3.19 in
Manufacturer Warranty Length
1 yr
Overall Depth
1.97 in
Overall Width
1.93 in
Panel Cutout Diameter
30 mm

Details

Item
Selector Switch
Basic Material
Plastic
Type of Operator
Extended Lever
Contact Form
1NO/1NC
Action
Maintained/Maintained
Operator Head Material
Plastic
Cam
E
Color
Black
NEMA Rating
13, 4, 4X
Position
2
Bezel Material
Plastic
Bezel Color
Chrome
Key Removal
No Key
Switch Operation @ Position C
No Third Position
Switch Operation @ Position A
XO
NEMA Contact Rating Designation
A600/Q600
Switch Operation @ Position D
No Fourth Position
IP Rating
IP65
Contact Rating
10A @ 600V AC/DC
Standards
CE, cULus
Switch Operation @ Position B
OX
AC Contact Rating
10 A @ 600 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Switch Function @ 4th Position
No Fourth Position
Operator Head Type
Long-Handled Knob
Switch Function @ 2nd Position
On
Operator Illumination
Non-Illuminated
Operator Head Color
Black
NEMA Enclosure Rating
13, 4, 4X
Number of Positions
2
Hazardous Location Specification
Not Rated
Switch Function @ 3rd Position
No Third Position
Contact Block Material
Plastic
Switch Function @ 1st Position
On

Description

Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Extended Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Bezel Color Chrome, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4, 4X, IP Rating IP65, Cam E, Switch Operation @ Position A XO, Switch Operation @ Position B OX, Switch Operation @ Position C No Third Position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.