Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, 22mm, 2 Pos, Levr

  • Mfr # 30G280

  • Zoro # G4987333


product price: $11.29
/ea

Key Features

Size
22 mm
Basic Material
Plastic
Type of Operator
Lever
Action
Maintained/Maintained
Cam
No Cam Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30G280
Zoro #
G4987333
UPC #
190735245811
Country of Origin
India

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Item
Short-Handled Selector Switch
Basic Material
Plastic
Type of Operator
Lever
Action
Maintained/Maintained
Cam
No Cam Included
Operator Head Material
Plastic
Operator Color
Black
Color
Black
NEMA Rating
1, 2, 3, 4, 4X
Bezel Material
Plastic
Position
2
Bezel Color
Black
Key Removal
No Key
Switch Operation @ Position C
No Third Position
Key Number
No Key
Standards
CE, CSA, IEC, UL Listed
Switch Operation @ Position A
O
IP Rating
Not Rated
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position B
X
Series
DAYTON
Switch Function @ 1st Position
Off
Switch Function @ 2nd Position
On
Number of Positions
2
Operator Illumination
Non-Illuminated
Switch Function @ 4th Position
No Fourth Position
Operator Head Color
Black
NEMA Enclosure Rating
1, 2, 3, 4, 4X
Switch Function @ 3rd Position
No Third Position
Operator Head Type
Short-Handled Knob

Description

Short-Handled Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 2, 3, 4, 4X, IP Rating Not Rated, Cam No Cam Included, Standards CE, CSA, IEC, UL Listed, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.