Roller Lever Arm, 1.5 to 3.5 In Arm L
Mfr # LSZ52C
Zoro # G4301227
product price:Â $36.35
/eaKey Features
Arm Length
1.50 in to 3.50 in
Roller Dia.
0.75 in
Roller Width
0.25 in
For Use With
Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel, BX, BX2, CX, LSX
Roller Position
Front
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LSZ52C
Zoro #
G4301227
UPC #
-
Country of Origin
United States
Dimensions
Arm Length
1.50 in to 3.50 in
Roller Dia.
0.75 in
Roller Width
0.25 in
Arm Depth
0.81 in
Arm Width
0.73 in
Length- Radius Adjustable
1.50 to 3.5 in. (38.1 to 88.9mm)
Roller Diameter
0.75 in
Length- Radius Maximum
3.5 in. (88.9mm)
Arm Length - Maximum
3.5 in
Arm Length - Minimum
1.5 in
Description
Limit Switch Lever Arm, Actuator Type Adjustable Roller, For Use With Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel, BX, BX2, CX, LSX, Arm Length 1.50 in to 3.50 in, Roller Position Front, Roller Dia. 0.75 in, Roller Width 0.25 in, Arm Material Zinc, Roller Material Nylon, Arm Width 0.73 in, Arm Depth 0.81 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.