Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever

  • Mfr # 30G305

  • Zoro # G4987534


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained/Momentary
Contact Form
1NO/1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30G305
Zoro #
G4987534
UPC #
190735246054
Country of Origin
China

Dimensions

Size
30 mm
Overall Depth
1.97 in
Panel Cutout Diameter
30 mm
Overall Height
3.19 in
Manufacturer Warranty Length
1 yr
Overall Width
1.73 in

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained/Momentary
Contact Form
1NO/1NC
Cam
C
Operator Head Material
Plastic
Color
Black
NEMA Rating
13, 4
Bezel Material
Zinc
Position
3
Key Removal
No Key
Bezel Color
Silver
NEMA Contact Rating Designation
A600/Q600
Standards
CE, cULus
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position B
OO
Switch Operation @ Position A
XO
Contact Rating
10A @ 600V AC, 2.5A @ 600DC
Switch Operation @ Position C
OX
IP Rating
IP65
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
10 A @ 600 V
Number of Positions
3
Operator Illumination
Non-Illuminated
NEMA Enclosure Rating
13, 4
Switch Function @ 1st Position
On
Switch Function @ 3rd Position
On
Operator Head Type
Long-Handled Knob
Switch Function @ 2nd Position
Off
Switch Function @ 4th Position
No Fourth Position
Operator Head Color
Black
Hazardous Location Specification
Not Rated
Contact Block Material
Metal

Description

Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Momentary Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Zinc, Bezel Color Silver, Contact Rating 10A @ 600V AC, 2.5A @ 600DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4, IP Rating IP65, Cam C, Switch Operation @ Position A XO, Switch Operation @ Position B OO, Switch Operation @ Position C OX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.