Zoro Homepage

Nose/Toe Plate, 7-1/4 x 18

  • Mfr # MH34D65503G

  • Zoro # G8355697


product price: $71.79
/ea

Key Features

Overall Length
18 in
Overall Width
7 1/4 in
Fits Brand
Dayton
Compatible with Product Type
Hand Truck
Compatible Mfr. Model Number
34D655
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH34D65503G
Zoro #
G8355697
UPC #
190735154120
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
18 in
Overall Width
7 1/4 in

Details

Item
Nose/Toe Plate,7-1/4 x 18
Fits Brand
Dayton
Compatible with Product Type
Hand Truck
Compatible Mfr. Model Number
34D655

Description

Nose/Toe Plate,7-1/4 x 18, Overall Width 7 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.