Nozzle, 60 Deg.
Mfr # 5ZJV0
Zoro # G8087222
original price: $113.99
1% off
new price: $111.99
/ea
Free Shipping & Returns
Key Features
For Use With
Low Profile Gas Fired Propeller Type Unit Heaters Sizes 060 to 075
Material
Steel
Includes
Mounting and Assembly Hardware
Angle
60 Degrees
Product Type
Discharge Nozzle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5ZJV0
Zoro #
G8087222
UPC #
190735356807
Country of Origin
United States
Dimensions
Overall Width
19 5/8 in
Overall Depth
22 3/16 in
Overall Height
15 5/8 in
Overall Dimensions - H x W x D
15 5/8 in x 19 5/8 in x 22 3/16 in
Details
Item
Gas Wall and Ceiling Unit Heater Discharge Nozzle
For Use With
Low Profile Gas Fired Propeller Type Unit Heaters Sizes 060 to 075
Material
Steel
Includes
Mounting and Assembly Hardware
Angle
60 Degrees
Product Type
Discharge Nozzle
Standards
ETL
Fits Heating Capacity
60,000 BtuH, 75,000 BtuH
Compatible with Product Type
Low-Profile Unit Heaters
Description
Product Type Discharge Nozzle, Compatible with Product Type Low-Profile Unit Heaters, Compatible Grainger Part Number 2RYU9, 2RYV1, Overall Height 15 5/8 in, Overall Width 19 5/8 in, Overall Depth 22 3/16 in, Angle 60 Degrees , Fits Heating Capacity 60,000 BtuH, 75,000 BtuH, Material Steel, Includes Mounting and Assembly Hardware, Standards ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.