Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, 1/4 In Unc Hex Head Bolt, PK2

  • Mfr # PPL3427G

  • Zoro # G2958929


product price: $0.80
/pk 2, $0.40/ea

Key Features

Includes
1/4 in UNC Hex Head Bolt, O-Ring
Compatible with Manufacturer Model Number
4JPD5, 4JPD6, 4JPF1, 4JPF2
Compatible with Pump Type
Turbine Pump
Gasket Material
Buna-N
Compatible with Brand
Dayton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPL3427G
Zoro #
G2958929
UPC #
190735176054
Country of Origin
India

Details

Item
Gasket
Includes
1/4 in UNC Hex Head Bolt, O-Ring
Compatible with Manufacturer Model Number
4JPD5, 4JPD6, 4JPF1, 4JPF2
Compatible with Pump Type
Turbine Pump
Gasket Material
Buna-N
Compatible with Brand
Dayton
Compatible Manufacturer Part Number
4JPD5, 4JPD6, 4JPF1, 4JPF2
Compatible Manufacturer Model Number
4JPD5, 4JPD6, 4JPF1, 4JPF2
For Use With Mfr. Model Number
4JPD5, 4JPD6, 4JPF1, 4JPF2
Compatible with Manufacturer Model No.
4JPD5, 4JPD6, 4JPF1, 4JPF2
Compatible with Mfr. Model No.
4JPD5, 4JPD6, 4JPF1, 4JPF2
For Use with Mfr Model Number
4JPD5, 4JPD6, 4JPF1, 4JPF2
Compatible Pump Manufacturer Part Number
4JPD5, 4JPD6, 4JPF1, 4JPF2
Compatible Mfr. Model Number
4JPD5, 4JPD6, 4JPF1, 4JPF2

Description

Gasket, Compatible with Pump Type Turbine Pump, Compatible with Brand Dayton, Compatible with Grainger Part Number 4JPD5, 4JPD6, 4JPF1, 4JPF2, Compatible with Manufacturer Model Number 4JPD5, 4JPD6, 4JPF1, 4JPF2, Gasket Material Buna-N, Includes 1/4 in UNC Hex Head Bolt, O-Ring, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.