Shop SUMP ALARM
See all product information
Create Account
Indoor/Outdoor, High/Low Water Alarm, Wi-Fi Enabled, 120V, 100 Foot Tethered Float Float
- Mfr # SA-120V-1L-100F-WiFi
- Zoro # G8616813
product price:Ā
$
381.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Decibels
90dB
Connection
NEMA 5-15
Temperature Range
34 to 140 Degrees Fahrenheit
Material
‎Polycarbonate Enclosure, PVC Cable, Polypropylene Float
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA-120V-1L-100F-WiFi
- Zoro #
- G8616813
- UPC #
- 712038278275
- Country of Origin
- United States
- Voltage
- 120V
- Decibels
- 90dB
- Connection
- NEMA 5-15
- Temperature Range
- 34 to 140 Degrees Fahrenheit
- Material
- ‎Polycarbonate Enclosure, PVC Cable, Polypropylene Float
- Item Weight
- 7.5 pounds
- Style
- 100 Ft
- Application
- Suitable for Use with Potable Water, Septic Systems and Low-Density Oils
- WiFi Enabled
- Yes
- Indication
- High/Low Level Visually and Audibly
Dimensions
- Float Length
- 100 ft
Description
High Water Alarm WiFi, Receive notifications before pump system overflow, Alerts on loss of power or internet, NEMA4X SumpAlarm & trade indicates pump failure visually and audibly (90dB horn, RED LED), Application: water, low density oils, light sewage water, Unit is wired for high level alarm, but can be reversed for low level alarm, 100 Ft, Float, 5 Year Field Warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.