Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Buna-N, PP60083G

  • Mfr # PP60083G

  • Zoro # G9460272


product price: $11.49
/ea

Key Features

Includes
O-Ring
Compatible with Manufacturer Model Number
4YY39A, 4YY40A, 4YY41A
Compatible with Brand
Dayton
Compatible with Pump Type
Straight Centrifugal
Gasket Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PP60083G
Zoro #
G9460272
UPC #
190735175132
Country of Origin
India

Details

Item
Gasket
Includes
O-Ring
Compatible with Manufacturer Model Number
4YY39A, 4YY40A, 4YY41A
Compatible with Brand
Dayton
Compatible with Pump Type
Straight Centrifugal
Gasket Material
Buna-N
Compatible Grainger Part Number
4YY39A, 4YY40A, 4YY41A
Compatible Manufacturer Part Number
4YY39A, 4YY40A, 4YY41A
Compatible Manufacturer Model Number
4YY39A, 4YY40A, 4YY41A
For Use With Mfr. Model Number
4YY39A, 4YY40A, 4YY41A
Compatible with Manufacturer Model No.
4YY39A, 4YY40A, 4YY41A
Compatible with Mfr. Model No.
4YY39A, 4YY40A, 4YY41A
For Use with Mfr Model Number
4YY39A, 4YY40A, 4YY41A
Compatible Pump Manufacturer Part Number
4YY39A, 4YY40A, 4YY41A
Compatible Mfr. Model Number
4YY39A, 4YY40A, 4YY41A

Description

Gasket, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Grainger Part Number 4YY39A, 4YY40A, 4YY41A, Compatible with Manufacturer Model Number 4YY39A, 4YY40A, 4YY41A, Gasket Material Buna-N, Includes O-Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.