This item is Discontinued.

No Product Image Available

OEM Blower, 1550 RPM, 1 Phase (Discontinued)

  • Mfr # 71638236M
  • Zoro # G5720908
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
71638236M
Zoro #
G5720908
UPC #
190735363546
Country of Origin
Mexico

Dimensions

Overall Height
3 1/4 in
Overall Width
3 1/4 in
Overall Depth
5 5/16 in
Manufacturer Warranty Length
1 yr Limited

Details

Full Load Amps
1.80
Housing Material
Steel
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Motor Type
Shaded Pole
Blower Voltage
115V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Item
OEM Blower
Bearing Type
Sleeve
Hz
60
RPM
1550
Motor Insulation
Class B
Motor Enclosure
Open
Housing Finish
Gray
Agency Compliance
UL/CSA
Housing Color
Gray
Maximum Fan Speed
1,550 RPM
Standards
CSA Certified, UL Listed
Spark Resistant Construction Type
Not Rated
For Fan Speed (Dependent on Motor)
1,550 RPM
Material
& Steel Housing
Nameplate Voltage
115V AC
Motor Insulation Class
B
Rotation
CW
Motor Enclosure Design
Open
Mounting Orientation
Horizontal
Thermal Overload Protection
Yes
Motor Horsepower
1/18 hp
Current
1.8 A
Nominal Voltage
115V AC
Motor Type
Shaded Pole
Application
Air Moving
Assembly
Assembled
Housing Material Finish
Gray
Frequency
60 Hz
Minimum Ambient Temperature
40 Degrees C
Motor Speed
1,550 RPM
Motor Enclosure Design_Table
Open Motor
Maximum Ambient Temperature
104 Degrees F
OEM Replacement
No
Voltage
115
Mounting
Stud

Description

OEM Blower, Assembly Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.