This item is Discontinued.

No Product Image Available

OEM Blower, 1550 RPM, 1 Phase (Discontinued)

  • Mfr # 71638237M
  • Zoro # G7303863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71638237M
Zoro #
G7303863
UPC #
190735363553
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
1 yr Limited

Details

Full Load Amps
1.80
Phase
1
Blower Item
OEM Specialty Blower
Blower Motor Type
Shaded Pole
Blower Voltage
230V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
RPM
1550
Motor Enclosure
Open
Item
OEM Blower
Motor Insulation
Class B
Agency Compliance
UL/CSA
Bearing Type
Sleeve
Housing Finish
Gray
Hz
60
Motor Insulation Class
B
Standards
CSA Certified, UL Listed
Housing Material Finish
Gray
Motor Type
Shaded Pole
Frequency
60 Hz
Thermal Overload Protection
Yes
OEM Replacement
No
Voltage
230
Mounting
Stud

Description

OEM Blower

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.