Zoro Homepage

Oscillating Fan Motor, 1/4 hp

  • Mfr # 4C354

  • Zoro # G0262421


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,001-1,100
No. of Speeds
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4C354
Zoro #
G0262421
UPC #
190735322031
Country of Origin
China

Dimensions

Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Shaft Length
3 1/8 in
Overall Length
13 15/16 in

Details

Item
Oscillating Fan Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,001-1,100
No. of Speeds
2
Voltage
115V AC
Motor Shaft Rotation
CWSE
Frame
48YZ
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Service Factor
1
Nameplate RPM
1,075/875
Standards
CSA Certified, UL Recognized
10 Ft. Cord and Pull Chain Switch
Yes
Motor Shaft Design
Flat
Motor Bearings
Ball
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Auto
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Max. Ambient Temp.
40 Degrees C
Application
Air Circulators where Motor is Mounted Directly to Fan Column
Motor Mounting Type
Yoke
Ins. Class
B
Full Load Amps
2.8 A
Ambient Temperature
40 Degrees C
Duty
Continuous
Capacitor Required
Included
Hz
60 Hz
Motor Application
HVAC/R
Duty Cycle
Continuous
Motor Mounting Position
Horizontal

Description

Oscillating Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075/875, No. of Speeds 2, Voltage 115V AC, 2.8 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Position Horizontal, Shaft Length 3 1/8 in, Shaft Dia. 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.