Outlet Guard, Includes Mtg Hardware
Mfr # 2RXT2
Zoro # G2915893
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Type
Outlet
Width (In.)
3 1/2 in
Depth (In.)
3/4 in
Construction Material
Steel
Finish
Baked Enamel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2RXT2
Zoro #
G2915893
UPC #
-
Country of Origin
Canada
Dimensions
Width (In.)
3 1/2 in
Depth (In.)
3/4 in
Height (In.)
3 1/2 in
Overall Height
3 1/2 in
Overall Depth
3/4 in
Overall Width
3 1/2 in
Details
Item
Outlet Guard
Type
Outlet
Construction Material
Steel
Finish
Baked Enamel
Includes
Mounting Hardware
Application
Provides Protection on Outlet of Blower
Agency Compliance
OSHA Compliant
For Use With
2C820
Guard Type
Outlet
Includes Mounting Hardware
Yes
Standards
OSHA Compliant
Maximum Temperature
250 Degrees F
Wire Spacing
1/2 in
Shape
Square
Compatible with Brand
Dayton
Material
Steel
Product Type
Outlet Guard
Compatible Grainger Part Number
2C820
Description
Outlet Guard, Product Type Outlet Guard, Guard Type Outlet, Shape Square, Overall Height 3 1/2 in, Overall Width 3 1/2 in, Overall Depth 3/4 in, Outside Diameter Not Applicable, Wire Spacing 1/2 in, Maximum Temperature 250 Degrees F, Material Steel, Finish Baked Enamel, Includes Mounting Hardware Yes, For Use With 2C820, Compatible with Grainger Part Number 2C820, Compatible with Brand Dayton, Standards OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.