Shop DAYTON

Overload Relay, 1NC/1NO, 0.25 A Min current, 0.40 A Max current

  • Mfr # 6ECA5

  • Zoro # G1130665


product price:  $17.89
/ea

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
0.25 A
Maximum Overload Relay Current Setting
0.40 A
Trip Class
10
Overload Protection Type
Thermal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6ECA5
Zoro #
G1130665
UPC #
190735361894
Country of Origin
India

Dimensions

Overall Height - Relay
2.5 in
Body Height - Relay
1.85 in
Width
1.73
Depth
3.62
Height
1.85"
Body Height
1.85 in
Body Depth
3.62 in
Body Width
1.73 in
Overall Height
2.5 in

Details

Item
Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
0.25 A
Maximum Overload Relay Current Setting
0.40 A
Trip Class
10
Overload Protection Type
Thermal
Maximum Voltage Rating
690 V
Standards
IEC 60947-4-1, CSA, UL Listed
Use With - Contactors and Starters
Dayton IEC Contactors 9 to 18 Amps
Number of Poles
3
Sensing Method
Bimetallic
Trip Class - Overload
10
For Use With
Dayton IEC Contactors 9 to 18 Amps
Starter Type
IEC
Reset Type
Auto, Manual
Relay Style
IEC
Mounting Style
Direct To Contactor
Trip Clss
10

Description

Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 0.4 A, Minimum Overload Relay Current Setting 0.25 A, Trip Class 10, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Relay Style IEC, Overload Protection Type Thermal, Standards IEC 60947-4-1, CSA, UL Listed, Body Depth 3.62 in, Body Height 1.85 in, Body Width 1.73 in, Overall Height 2.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.