Selector Switch, Non-Illum, 3 Pos, 22 mm

  • Mfr # 30G262
  • Zoro # G5013136
product price: 
$
13.79
/ea

Key Features

Size
22 mm
Basic Material
Plastic
Type of Operator
Extended Lever
Contact Form
2NO
Action
Momentary/Maintained/Momentary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30G262
Zoro #
G5013136
UPC #
190735245637
Country of Origin
India

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Item
Selector Switch
Basic Material
Plastic
Type of Operator
Extended Lever
Contact Form
2NO
Action
Momentary/Maintained/Momentary
Cam
No Cam Included
Operator Head Material
Plastic
Color
Black
NEMA Rating
1, 2, 3, 4, 4X
Position
3
Bezel Material
Plastic
Bezel Color
Silver
Key Removal
No Key
Switch Operation @ Position C
X
Switch Operation @ Position B
O
Switch Operation @ Position A
X
Switch Operation @ Position D
No Fourth Position
Standards
CE, CSA, IEC, UL Listed
Contact Rating
10A @ 600V AC, 2.5A @ 600DC
NEMA Contact Rating Designation
A600/Q600
IP Rating
IP65
DC Contact Rating
2.5 A @ 600 V
AC Contact Rating
10 A @ 600 V
Switch Function @ 1st Position
On
Operator Illumination
Non-Illuminated
Operator Head Type
Long-Handled Knob
Switch Function @ 2nd Position
Off
Switch Function @ 4th Position
No Fourth Position
NEMA Enclosure Rating
1, 2, 3, 4, 4X
Contact Block Material
Plastic
Number of Positions
3
Switch Function @ 3rd Position
On

Description

Selector Switch, 22 mm, 3 Position, Momentary/Maintained/Momentary Action, 2NO Contact Form, Type of Operator Extended Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Bezel Color Silver, Contact Rating 10A @ 600V AC, 2.5A @ 600DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 1, 2, 3, 4, 4X, IP Rating IP65, Cam No Cam Included, Switch Operation @ Position A X, Switch Operation @ Position B O

Ratings & reviews