Zoro Homepage

Overload Relay, 1NC/1NO, 7 A Min current, 10 A Max current

  • Mfr # 6ECC3

  • Zoro # G2710854


product price: $26.79
/ea

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
7:00 AM
Maximum Overload Relay Current Setting
10:00 AM
Trip Class
10
Overload Protection Type
Thermal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ECC3
Zoro #
G2710854
UPC #
190735361979
Country of Origin
India

Dimensions

Overall Height - Relay
2.5 in
Height
1.85"
Width
1.73
Body Height - Relay
1.85 in
Depth
3.62
Body Height
1.85 in
Overall Height
2.5 in

Details

Item
Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
7:00 AM
Maximum Overload Relay Current Setting
10:00 AM
Trip Class
10
Overload Protection Type
Thermal
Standards
IEC 60947-4-1, CSA, UL Listed
Trip Class - Overload
10
Use With - Contactors and Starters
Dayton IEC Contactors 7 to 10 Amps
Sensing Method
Bimetallic
For Use With
Dayton IEC Contactors 9 to 18 Amps
Number of Poles
3
Starter Type
IEC
Mounting Style
Direct To Contactor
Reset Type
Auto, Manual
Relay Style
IEC

Description

Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 10 A, Minimum Overload Relay Current Setting 7 A, Trip Class 10, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Relay Style IEC, Overload Protection Type Thermal, Standards IEC 60947-4-1, CSA, UL Listed, Body Depth 3.62 in, Body Height 1.85 in, Body Width 1.73 in, Overall Height 2.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.