Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overload Relay, 1NC/1NO, 80 A Min current, 93 A Max current

  • Mfr # 6ECC9

  • Zoro # G2926366


product price: $55.59
/ea

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
80 A
Maximum Overload Relay Current Setting
93 A
Trip Class
10
Overload Protection Type
Thermal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ECC9
Zoro #
G2926366
UPC #
190735362037
Country of Origin
India

Dimensions

Body Depth - Relay
4.29 in
Body Height - Relay
2.12 in
Width
2.75
Overall Height - Relay
3 in
Height
2.12"
Depth
4.29
Overall Height
3 in
Body Height
2.12 in

Details

Item
Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
80 A
Maximum Overload Relay Current Setting
93 A
Trip Class
10
Overload Protection Type
Thermal
Standards
IEC 60947-4-1, CSA, UL Listed
For Use With
Dayton IEC Contactors 40 to 95 Amps
Number of Poles
3
Use With - Contactors and Starters
Dayton IEC Contactors 40 to 95 Amps
Sensing Method
Bimetallic
Trip Class - Overload
10
Starter Type
IEC
Relay Style
IEC
Mounting Style
Direct To Contactor
Reset Type
Auto, Manual

Description

Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 93 A, Minimum Overload Relay Current Setting 80 A, Trip Class 10, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Relay Style IEC, Overload Protection Type Thermal, Standards IEC 60947-4-1, CSA, UL Listed, Body Depth 4.29 in, Body Height 2.12 in, Body Width 2.75 in, Overall Height 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.