Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Jack, 4500 lb Cap, SS

  • Mfr # 2ZE62

  • Zoro # G2849183


product price: $2,869.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Overall Height
48"
Overall Length
62"
Overall Width
27"
Color
Silver
Load Capacity
4400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZE62
Zoro #
G2849183
UPC #
190735241639
Country of Origin
China

Dimensions

Overall Height
48"
Overall Length
62"
Overall Width
27"
Roller Dia.
2-7/8"
Width Across Forks
27 in
Width Between Forks
14 3/8 in
Fork Height Raised
7 3/4 in
Fork Width
6-5/16 in
Fork Length
48in
Main Wheel Size
7 in
Fork Height Lowered
3 in
Strokes To Maximum Lift Height
16
Load Wheel Diameter
2 7/8 in
Overall LxWxH
62 in x 27 in x 48 in
Fork Thickness
1 7/8 in
Steer Wheel Diameter
7 in
Maximum Lifting Height
7 3/4 in
Minimum Lifting Height
3 in

Details

Color
Silver
Load Capacity
4400 lb
Item
Pallet Jack
Handle Type
Ergonomic
Assembled
Yes
Grease Fittings
(12) Internal
Features
Corrosion Resistance
Bearings
Sealed Ball
Key Pallet Jack Feature
Corrosion Resistant
Pallet Jack Style
Standard
Steering Arc
210 Degrees
Roller Material
Nylon
Construction
Stainless Steel
Pallet Jack Operation
Manual
Finish
Natural
Wheel Material
Nylon
Handle
Stainless Steel
Wheel Base
49 in
Frame Material
Stainless Steel
Operation
Manual
For Surface Type
Concrete
Fork Style
Standard
Steer Wheel/Tread Material
Nylon
Fork Type
Fixed
Load Wheel Bearing Type
Ball Bearing
Handle Material
Steel
Number of Batteries
0
For Pallet Type
Open/Closed
Load Wheel/Tread Material
Nylon

Description

4,400 lb, Fork Style Standard, Fork Type Fixed, Fork Length 48 in, Fork Width 6 5/16 in, Width Across Forks 27 in, Width Between Forks 14 3/8 in, Overall Length 62 in, Overall Width 27 in, Overall Height 48 in, Frame Material Stainless Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 7 3/4 in, Fork LxW 48 in x 6 5/16 in, Overall LxWxH 62 in x 27 in x 48 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.