This item is Discontinued.

Dayton Pallet Jack, Electric, Standard, 3000 lb. 478N32

Pallet Jack, Electric, Standard, 3000 lb. (Discontinued)

  • Mfr # 478N32
  • Zoro # G6303628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478N32
Zoro #
G6303628
UPC #
00194484270179
Country of Origin
China

Dimensions

Overall Height
52 in
Overall Length
70 in
Overall Width
27 in
Width Between Forks
14 1/2 in
Fork Length
48 in
Fork Height Lowered
3 1/8 in
Main Wheel Size
9 in
Fork Width
6 3/8 in
Roller Dia.
3 5/16 in
Width Across Forks
27 in
Fork Height Raised
7 4/5 in
Steer Wheel Width
4 in
Overall LxWxH
70 in x 27 in x 52 in
Load Wheel Width
3 3/4 in
Minimum Lifting Height
3 1/8 in
Handle Height
52 in
Steer Wheel Axle Diameter
3/4 in
Load Wheel Diameter
3 in
Turning Radius
4 ft. 11"
Fork Thickness
2 in
Steer Wheel Diameter
9 in
Maximum Lifting Height
7 in
Axle Dia.
3/4 in

Details

Color
Red
Load Capacity
3,000 lb
Item
Powered Pallet Jack
Wheel Type
Tread on Core
Handle Type
Ergonomic
Assembled
Yes
Steering Arc
180 Degrees
Handle
Steel and Plastic
Wheel Base
53 5/8 in
Construction
Steel
Finish
Powder Coated
Wheel Material
Rubber
Grease Fittings
Yes
Roller Material
Polyurethane
Includes
(2) 12V 45A Battery, 24V Battery Charger
Voltage
24 V
Features
3000 lb Capacity, Electric
Bearings
Sealed Ball
Pallet Jack Operation
Electric
Frame Material
Steel
Frame Finish
Powder Coated
Steer Wheel Bearing Type
Ball Bearing
Number of Batteries
1
Fluid Type
8W32
Run Time
4 hr
Fork Style
Standard
Charge Time
3 hr
Standards
CE
Weight
400 lb
Charger Voltage
110 V AC
For Surface Type
Concrete, Wood
Battery Voltage
AC
Fork Type
Fixed
Charger Type
Off-Board
Power Connection Type
Plug In
Load Wheel/Tread Material
Polyurethane
Load Wheel Bearing Type
Ball Bearing
Maximum Decline
20 Degrees
Operation
Electric
Battery Amp Hours
45 Ah
Maximum Incline
20 Degrees
Battery Type
Sealed Lead Acid
Handle Material
Steel
For Pallet Type
Open/Closed
Steer Wheel/Tread Material
Rubber

Description

3,000 lb, Fork Style Standard, Fork Type Fixed, Fork Length 48 in, Fork Width 6 3/8 in, Width Across Forks 27 in, Width Between Forks 14 1/2 in, Overall Length 70 in, Overall Width 27 in, Overall Height 52 in, Frame Material Steel, Minimum Lifting Height 3 1/8 in, Maximum Lifting Height 7 in, Fork LxW 48 in x 6 3/8 in, Overall LxWxH 70 in x 27 in x 52 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.