Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Jack, Scale, 4400 lb Cap, Steel

  • Mfr # 54YG30

  • Zoro # G7594947


product price: $2,626.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Overall Height
47 1/4 in
Overall Length
66 in
Overall Width
27 3/4 in
Color
Red
Load Capacity
4,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54YG30
Zoro #
G7594947
UPC #
-
Country of Origin
China

Dimensions

Overall Height
47 1/4 in
Overall Length
66 in
Overall Width
27 3/4 in
Width Across Forks
27 3/4 in
Fork Width
7 in
Roller Dia.
2 1/2 in
Fork Height Lowered
3 in
Main Wheel Size
6 5/16 in
Width Between Forks
13 1/4 in
Fork Height Raised
7 1/2 in
Fork Length
48 in
Maximum Lifting Height
7 1/2 in
Overall LxWxH
66 in x 27 3/4 in x 47 1/4 in
Strokes To Maximum Lift Height
16
Minimum Lifting Height
3 in
Steer Wheel Diameter
6 3/8 in
Load Wheel Diameter
2 1/2 in
Fork Thickness
2 1/4 in
Handle Height
47 1/4 in

Details

Color
Red
Load Capacity
4,400 lb
Item
Weigh-&-Go Manual Pallet Jack
Wheel Type
Tread on Core
Handle Type
Ergonomic
Assembled
Yes
Construction
Steel
Grease Fittings
(6) Internal
Pallet Jack Operation
Manual
Steering Arc
210 Degrees
Wheel Base
47 7/8 in
Voltage
9 V DC
Handle
Cushion Grip
Bearings
Sealed Ball
Frame Material
Steel
Finish
Powder Coated
Roller Material
Polyurethane
Wheel Material
Polyurethane
Handle Material
Steel
Load Wheel/Tread Material
Polyurethane
Number of Batteries
0
Operation
Manual
Steer Wheel/Tread Material
Polyurethane
For Pallet Type
Open/Closed
Fork Type
Fixed
Fork Style
Standard

Description

4,400 lb, Fork Style Standard, Fork Type Fixed, Fork Length 48 in, Fork Width 7 in, Width Across Forks 27 3/4 in, Width Between Forks 13 1/4 in, Overall Length 66 in, Overall Width 27 3/4 in, Overall Height 47 1/4 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 7 1/2 in, Fork LxW 48 in x 7 in, Overall LxWxH 66 in x 27 3/4 in x 47 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.