Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Jack, w/Hand Brake, Cap 5500 lb

  • Mfr # 12U123

  • Zoro # G4029164


product price: $719.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
48"
Overall Length
63-1/2"
Overall Width
27"
Color
Red
Load Capacity
5500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12U123
Zoro #
G4029164
UPC #
190735117026
Country of Origin
China

Dimensions

Overall Height
48"
Overall Length
63-1/2"
Overall Width
27"
Main Wheel Size
7 in
Width Between Forks
14 1/2 in
Fork Height Lowered
3 in
Width Across Forks
27 in
Roller Dia.
2-7/8"
Fork Height Raised
7 3/4 in
Fork Length
48in
Fork Width
6-1/4 in
Steer Wheel Diameter
7 in
Fork Thickness
1 7/8 in
Load Wheel Diameter
2 7/8 in
Strokes To Maximum Lift Height
16
Maximum Lifting Height
7 3/4 in
Overall LxWxH
63 1/2 in x 27 in x 48 in
Minimum Lifting Height
3 in

Details

Color
Red
Load Capacity
5500 lb
Item
Pallet Jack
Handle Type
Ergonomic
Assembled
Yes
Finish
Powder Coated
Construction
Steel
Bearings
Sealed Ball
Pallet Jack Style
Standard
Key Pallet Jack Feature
General Purpose
Wheel Base
49 in
Handle
Steel
Wheel Material
Polyurethane
Grease Fittings
(2) Internal and (9) Bushings
Roller Material
Polyurethane
Features
Hand Brake
Pallet Jack Operation
Manual
Steering Arc
205 Degrees
Frame Finish
Powder Coated
Frame Material
Steel
Number of Batteries
0
Fork Style
Standard
For Pallet Type
Open/Closed
Load Wheel Bearing Type
Ball Bearing
Handle Material
Steel
Load Wheel/Tread Material
Polyurethane
Steer Wheel/Tread Material
Polyurethane
For Surface Type
Concrete
Operation
Manual
Fork Type
Fixed
Brake Type
Hand

Description

5,500 lb, Fork Style Standard, Fork Type Fixed, Fork Length 48 in, Fork Width 6 1/4 in, Width Across Forks 27 in, Width Between Forks 14 1/2 in, Overall Length 63 1/2 in, Overall Width 27 in, Overall Height 48 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 7 3/4 in, Fork LxW 48 in x 6 1/4 in, Overall LxWxH 63 1/2 in x 27 in x 48 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.