Zoro Homepage

Pallet Puller, 5000 Lb, Double Scissor

  • Mfr # 2A093

  • Zoro # G2818331


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Red
Chain Length
30 in
Jaw Height
2 3/4 in
Overall Closed Length
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A093
Zoro #
G2818331
UPC #
190735216163
Country of Origin
China

Dimensions

Chain Length
30 in
Jaw Height
2 3/4 in
Overall Closed Length
18 1/2 in
Compatible Stringer Width - Maximum
3 in
Length
30"

Details

Material
Steel
Color
Red
Item
Pallet Puller
Jaw Opening
3 3/8 in
Puller Type
Double Scissor
Closure Type
Pull Chain
Pulling Capacity - Maximum
5,000 lb
For Stringers
Up to 3 in
Style
Double Scissor
Pulling Capacity
5000 lb

Description

Pallet Puller, Compatible Stringer Width - Maximum 3 in, Jaw Opening 3 3/8 in, Overall Closed Length 18 1/2 in, Jaw Height 2 3/4 in, Pulling Capacity - Maximum 5,000 lb, Puller Type Double Scissor, Color Red, Material Steel, Closure Type Pull Chain, Chain Length 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.