Shop DAYTON

PalletJack, 62in, 21in, Silver, 5500lb

  • Mfr # 2TUR4
  • Zoro # G8494333

product price: 
$
711.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
48 in
Overall Length
62 in
Overall Width
20-1/2"
Color
Silver
Load Capacity
5500 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2TUR4
Zoro #
G8494333
UPC #
190735233597
Country of Origin
China
Color
Silver
Load Capacity
5500 lb
Item
Pallet Jack
Handle Type
Ergonomic
Assembled
Yes
Steering Arc
210 Degrees
Wheel Base
49 in
Finish
Galvanized
Roller Material
Nylon
Bearings
Ball
Grease Fittings
(16) Internal
Handle
Steel
Pallet Jack Operation
Manual
Key Pallet Jack Feature
Corrosion Resistant
Construction
Steel
Wheel Material
Nylon
Pallet Jack Style
Narrow
Frame Finish
Galvanized
Frame Material
Steel
Handle Material
Steel
Operation
Manual
Number of Batteries
0
Load Wheel/Tread Material
Nylon
Load Wheel Bearing Type
Ball Bearing
Steer Wheel/Tread Material
Nylon
Fork Type
Fixed
For Pallet Type
Open/Closed
Fork Style
Narrow
For Surface Type
Concrete
Wire Color
Silver

Dimensions

Overall Height
48 in
Overall Length
62 in
Overall Width
20-1/2"
Width Between Forks
8 in
Main Wheel Size
7 in
Roller Dia.
2-7/8"
Fork Height Lowered
2 15/16 in
Fork Width
6-5/16 in
Fork Height Raised
7 3/4 in
Width Across Forks
21 in
Fork Length
48 in
Overall LxWxH
62 in x 20 1/2 in x 48 in
Load Wheel Diameter
2 7/8 in
Maximum Lifting Height
8 in
Fork Thickness
1 7/8 in
Strokes To Maximum Lift Height
16
Minimum Lifting Height
3 in
Steer Wheel Diameter
7 in
Wire Rope Length
62 in
Length
62 in

Description

5,500 lb, Fork Style Narrow, Fork Type Fixed, Fork Length 48 in, Fork Width 6 in, Width Across Forks 21 in, Width Between Forks 8 in, Overall Length 62 in, Overall Width 21 in, Overall Height 48 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 8 in, Fork LxW 48 in x 6 5/16 in, Overall LxWxH 62 in x 20 1/2 in x 48 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.