Shop DAYTON

Pallet Jack, 63 in, 27 in, Red, 5500 lb

  • Mfr # 24L324
  • Zoro # G8491086

product price: 
$
757.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
55-1/2"
Overall Length
63 in
Overall Width
27"
Color
Red
Load Capacity
5500 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
24L324
Zoro #
G8491086
UPC #
190735194218
Country of Origin
China
Color
Red
Load Capacity
5500 lb
Item
Pallet Jack
Handle Type
Ergonomic
Assembled
Yes
Key Pallet Jack Feature
General Purpose
Finish
Powder Coated
Handle
Steel
Wheel Material
Mold on Polyurethane
Wheel Base
49 in
Pallet Jack Style
Standard
Construction
Steel
Pallet Jack Operation
Manual
Steering Arc
200 Degrees
Frame Finish
Powder Coated
Frame Material
Steel
Features
Box Guard
Handle Material
Steel
Load Wheel/Tread Material
Polyurethane
Number of Batteries
0
Fork Style
Standard
Load Wheel Bearing Type
Ball Bearing
Operation
Manual
Fork Type
Fixed
For Pallet Type
Open/Closed
Steer Wheel/Tread Material
Polyurethane
For Surface Type
Concrete
Wire Color
Red

Dimensions

Overall Height
55-1/2"
Overall Length
63 in
Overall Width
27"
Fork Width
6-1/4 in
Fork Height Raised
7 1/2 in
Fork Length
48 in
Fork Height Lowered
3 in
Roller Dia.
3"
Main Wheel Size
7 in
Width Between Forks
15 in
Width Across Forks
27 in
Overall LxWxH
63 in x 27 in x 55 1/2 in
Minimum Lifting Height
3 in
Steer Wheel Diameter
7 in
Fork Thickness
1 7/8 in
Load Wheel Diameter
3 in
Maximum Lifting Height
8 in
Strokes To Maximum Lift Height
16
Wire Rope Length
63 in
Length
63 in
Fits Chest Size
Box Guard

Description

5,500 lb, Fork Style Standard, Fork Type Fixed, Fork Length 48 in, Fork Width 6 in, Width Across Forks 27 in, Width Between Forks 15 in, Overall Length 63 in, Overall Width 27 in, Overall Height 56 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 8 in, Fork LxW 48 in x 6 1/4 in, Overall LxWxH 63 in x 27 in x 55 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.