This item is Discontinued.

Dayton Panel Rack Truck, 1500 lb., 44 In. H 4ZJ27

Panel Rack Truck, 1500 lb., 44 In. H (Discontinued)

  • Mfr # 4ZJ27
  • Zoro # G3054554
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4ZJ27
Zoro #
G3054554
UPC #
190735341360
Country of Origin
China

Dimensions

Overall Height
44 in
Overall Length
30 in
Overall Width
27 1/2 in
Deck Height
7 3/4 in
Deck Length
30 in
Caster Width
2"
Caster Wheel Dia.
4 in
Deck Width
27 in
Caster Wheel Width
2 in
Overall LxWxH
30 in x 27-1/2 in x 44 in

Details

Item
Single-Height Vertical Panel Truck with Fixed Rails
Color
Red
Caster Material
Phenolic
Frame Material
Steel
Finish
Powder Coated
Load Capacity
1,500 lb
Deck Material
Steel
Caster Wheel/Tread Material
Phenolic
Number of Usable Sides
3
Frame Finish/Coating
Powder Coated
Includes Reinforcing Crossbars
No
Lip Style
Flush
Number of Levels
1
Frame Gauge
12 ga
Handle Type
No Handle
Caster Wheel Tread Type/Material
Standard Phenolic
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Rail Type
Fixed
Caster Wheel Type
Standard
Caster Brake Type
Side Pedal Brake
Deck Construction
Solid
Deck Gauge
12 ga
Deck Finish/Coating
Powder Coated
Deck Surface
Smooth
Number of Sockets per End
4
Number of Rails
4

Description

Single-Height Vertical Panel Truck with Fixed Rails, Load Capacity 1,500 lb, Rail Type Fixed, Lip Style Flush, Handle Type No Handle, Overall Length 30 in, Overall Width 27 1/2 in, Overall Height 44 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 7 3/4 in, Deck Length 30 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.