Pedestal Base 34"
Mfr # 70829
Zoro # G5236734
product price: $371.99
/ea
Free Shipping & Returns
Key Features
Base Dia.
33-1/2"
Fan Accessory Material
Stainless Steel
Fan Accessory Finish
Polished
For Use With
1XUA1, 2LYW6, 2LYW5, 2LYW4, 22UK95
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70829
Zoro #
G5236734
UPC #
190735173558
Country of Origin
China
Dimensions
Base Dia.
33-1/2"
Blade Diameter
34"
Details
Item
Pedestal Base
Fan Accessory Material
Stainless Steel
Fan Accessory Finish
Polished
For Use With
1XUA1, 2LYW6, 2LYW5, 2LYW4, 22UK95
Material
Stainless Steel
Fan Accessory Color
Gray
Fan Accessory Type
Pedestal
Finish
Polished
Application
Accessories
Color
Gray
Description
Pedestal, Fan Accessory Type Only Pedestal, Base Dia. 33 1/2 in, Material Stainless Steel, For Use With 1XUA1, 22UK95, 2LYW4, 2LYW5, 2LYW6, Gray, Fan Accessory Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.