Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pedestal Pump, HP Req 1, Noryl

  • Mfr # 2YEX2

  • Zoro # G1823044


product price: $794.99
/ea
Free Shipping & Returns

Key Features

HP Required
1 hp
Housing Material
Noryl
Inlet (In.)
1 1/2 in
Max. Head
91 ft
Best Efficiency GPM @ Head
38 @ 50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YEX2
Zoro #
G1823044
UPC #
190735238776
Country of Origin
India

Dimensions

Width
7 5/8 in
Height
7 1/2 in
Length
9 1/3 in
Manufacturers Warranty Length
1 yr
Overall Width
7.6 in
Overall Height
7.5 in
Overall Length
9.33 in
Discharge Pipe Size
1 1/2 in
Shaft Outer Diameter
5/8 in
Intake Pipe Size
1 1/2 in

Details

Item
Chemical Resistant Pedestal Pump
HP Required
1 hp
Housing Material
Noryl
Inlet (In.)
1 1/2 in
Max. Head
91 ft
Best Efficiency GPM @ Head
38 @ 50 ft
Inlet
1 1/2 in
Outlet
1 1/2 in
Port Rotation
4 Position Increments
GPM of Water @ 50 Ft. of Head
38
GPM of Water @ 60 Ft. of Head
28
Seal Material
Carbon, Ceramic, Noryl, Viton
Bearing Type
Ball
GPM of Water @ 20 Ft. of Head
53
Impeller Material
Noryl
GPM of Water @ 70 Ft. of Head
14
Includes
Manual
Max. Case Pressure
100 psi
GPM of Water @ 10 Ft. of Head
55
Max. Specific Gravity
1.0
Impeller Type
Closed
GPM of Water @ 30 Ft. of Head
48
GPM of Water @ 40 Ft. of Head
44
For Use With
Nonflammable and Non-abrasive liquid
Inlet Pressure
75 psi
Duty
Continuous
Wetted Materials
Carbon, Ceramic, Noryl, Stainless Steel, Viton
Shaft Material
Stainless Steel
Case Pressure (Maximum)
100 psi
Flow Rate @ 50 ft of Head (Maximum)
38 gpm
Wetted Material
Carbon, Ceramic, Noryl, Stainless Steel, Viton
Discharge Pipe Type
NPT
Flow Rate @ 60 ft of Head (Maximum)
28 gpm
Flow Rate @ 10 ft of Head (Maximum)
55 gpm
Flow Rate @ 70 ft of Head (Maximum)
14 gpm
Flow Rate @ 30 ft of Head (Maximum)
48 gpm
Intake Pipe Type
NPT
For Use With Potable Systems
No
Product Type
Pedestal Pump
Best Efficiency Head
50 ft
Flow Rate @ 20 ft of Head (Maximum)
53 gpm
Discharge Rotation
360 Degrees at 90 Degrees Increments
Duty Cycle
Continuous
Specific Gravity (Maximum)
1
Feet of Head (Maximum)
91 ft
Horsepower (Maximum)
1 hp
Flow Rate @ 40 ft of Head (Maximum)
44 gpm
Best Efficiency Flow
38 gpm
Viscosity (Maximum)
100 SUS
Impeller Design
Closed

Description

Pedestal Pump, Case Pressure (Maximum) 100 psi, Compatible Motor Frame Not Applicable, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Discharge Rotation 360 Degrees at 90 Degrees Increments, Feet of Head (Maximum) 91 ft, Flow Rate @ 10 ft of Head (Maximum) 55 gpm, Flow Rate @ 20 ft of Head (Maximum) 53 gpm, Flow Rate @ 30 ft of Head (Maximum) 48 gpm, Flow Rate @ 50 ft of Head (Maximum) 38 gpm, Horsepower (Maximum) 1 hp, Housing Material Noryl, Impeller Design Closed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.