Shop GOULDS

Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 5 Stage, 147 psi Max Pressure

  • Mfr # 3HM05N07T6PBQE

  • Zoro # G6293266


product price:  $1,955.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Booster Pump
HP - Pumps
1 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Inlet Size - Pumps
1 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3HM05N07T6PBQE
Zoro #
G6293266
UPC #
697666802873
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Width
6 1/2 in
Length
13 25/32 in
Compatible Intake Pipe Size
1 in
Intake Size
1 in
Compatible Discharge Pipe Size
1 in
Overall Height
9.13 in
Overall Length
16.85 in
Overall Width
5.87 in
Inlet Diameter
1 in
Cord Length
20 ft
Manufacturer Warranty Length
1 yr
Wire Rope Length
16.85 in

Details

Booster Pump Type
Booster Pump
Item
Booster Pump
HP - Pumps
1 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Number of Stages - Pumps
5
Max. Pressure - Pumps
147 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Max. Pressure
147 psi
Agency Compliance
cURus
Housing Material
316L Stainless Steel
Amps
3.6 A
HP
1
Impeller Material
Stainless Steel
Voltage
208-230/460
Motor RPM
3500
Inlet (In.)
1
Hz
60
Outlet
1"
Motor Enclosure
Totally Enclosed Fan Cooled (TEFC)
Phase
Three
Stages
5
Seal Material
Carbon/EPDM/Silicon Carbide
Number of Stages
5
Horsepower
1 hp
Pumping Application
Circulation of Hot and Cold Liquids for Heating, Cooling and Conditioning Systems, Food and Beverage Industries, Handling of Moderately Aggressive Liquids, Pressure Boosting and Water Supply Systems, Washing and Cleaning Industry Including Vehicles Washing, Water Treatment
Maximum RPM
3,500 RPM
Shut Off Pressure (Maximum)
145 psi
Nameplate Voltage
208-230/460V AC
Maximum Feet of Head
178 ft of head
Minimum Media Temperature
-20 Degrees F
Compatible with Media Type
Water
Flow Rate @ 90 psi
24 gpm
Motor Frame Designation
80
Series
e-HM
Feet of Head (Minimum)
28 ft of head
Flow Rate @ 70 psi
24 gpm
For Use With Potable Systems
No
Standards
CAN 22.2, CSA Certified, UL778
Motor Ambient Temperature (Maximum)
50 Degrees F
Motor Ambient Temperature (Minimum)
-15 Degrees F
Minimum Flow Rate
5 gpm
Flow Rate @ 50 psi
24 gpm
Mounting Orientation
Horizontal
Intake Type
NPT
Maximum Media Temperature
248 Degrees F
Flow Rate @ 80 psi
24 gpm
Flow Rate @ 60 psi
24 gpm
Maximum Flow Rate
23 gpm
Pump Housing Material
Stainless Steel
Frequency
60 Hz
Discharge Type
NPT
Full Load Current
3.6 A
Feet of Head - Maximum
178 ft
Motor Enclosure Design
Totally Enclosed Fan Cooled
Flow Rate - Maximum
23 gpm
Discharge Standard
NPT
Media Temperature - Maximum
248 Degrees F
Inlet Standard
NPT
Installation
Floor Standing
Duty Cycle
Continuous
Flow Rate - Minimum
5 gpm
Case Pressure - Maximum
147 psi
Thermal Protection
Auto
Priming
Self-Priming
Motor Ambient Temperature - Minimum
-50 Degrees F
Media Temperature - Minimum
-20 Degrees F
Pump Casing Material
Stainless Steel
Electrical Connection Type
Plug-In
Motor Ambient Temperature - Maximum
248 Degrees F
Impeller Design
Closed
Revolutions Per Minute - Maximum
3,500 RPM
Shut Off Pressure - Maximum
145 psi
Feet of Head - Minimum
28 ft
Pump Technology
Centrifugal

Description

Booster Pump, Phase Three, Pump Housing Material Stainless Steel, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower 1 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 50 psi 24 gpm, Flow Rate @ 60 psi 24 gpm, Flow Rate @ 70 psi 24 gpm, Flow Rate @ 80 psi 24 gpm, Flow Rate @ 90 psi 24 gpm, Shut Off Pressure (Maximum) 145 psi, Compatible Intake Pipe Size 1 in, Compatible Discharge Pipe Size 1 in, Intake Type NPT, Mounting Orientation Horizontal, For Use With Potable Systems No, Amps 3.6 A

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.