Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pedestal Pump, HP Req 3, Polypropylene

  • Mfr # 2YEV3

  • Zoro # G3021654


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polypropylene
HP Required
3 hp
Inlet (In.)
1 1/2 in
Max. Head
79 ft
Inlet
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2YEV3
Zoro #
G3021654
UPC #
190735238608
Country of Origin
India

Dimensions

Width
7 5/8 in
Manufacturers Warranty Length
1 yr
Height
7 1/2 in
Length
9 1/3 in
Overall Length
9.33 in
Overall Width
7.6 in
Overall Height
7.5 in
Intake Pipe Size
1 1/2 in
Shaft Outer Diameter
5/8 in
Discharge Pipe Size
1 1/2 in

Details

Item
Chemical Resistant Pedestal Pump
Housing Material
Polypropylene
HP Required
3 hp
Inlet (In.)
1 1/2 in
Max. Head
79 ft
Inlet
1 1/2 in
Best Efficiency GPM @ Head
73 @ 60 ft
Outlet
1 1/2 in
GPM of Water @ 40 Ft. of Head
97
Port Rotation
4 Position Increments
Impeller Material
Polypropylene
Impeller Type
Closed
For Use With
Nonflammable and Non-abrasive liquid
GPM of Water @ 80 Ft. of Head
48
Duty
Continuous
Max. Specific Gravity
1.0
Max. Case Pressure
100 psi
Seal Material
Buna-N, Carbon, Ceramic, Stainless Steel
GPM of Water @ 30 Ft. of Head
106
Bearing Type
Ball
Inlet Pressure
75 psi
GPM of Water @ 60 Ft. of Head
76
Wetted Materials
Buna-N, Carbon, Ceramic, Polypropylene, Stainless Steel
GPM of Water @ 20 Ft. of Head
115
Includes
Manual
GPM of Water @ 10 Ft. of Head
123
GPM of Water @ 50 Ft. of Head
86
GPM of Water @ 70 Ft. of Head
63
Shaft Material
Stainless Steel
Flow Rate @ 60 ft of Head (Maximum)
76 gpm
Wetted Material
Buna-N, Carbon, Ceramic, Polypropylene, Stainless Steel
Flow Rate @ 70 ft of Head (Maximum)
63 gpm
Horsepower (Maximum)
3 hp
Flow Rate @ 30 ft of Head (Maximum)
106 gpm
Discharge Pipe Type
NPT
Discharge Rotation
360 Degrees at 90 Degrees Increments
Case Pressure (Maximum)
100 psi
Product Type
Pedestal Pump
Flow Rate @ 50 ft of Head (Maximum)
86 gpm
Duty Cycle
Continuous
Impeller Design
Closed
Flow Rate @ 10 ft of Head (Maximum)
123 gpm
Best Efficiency Head
60 ft
For Use With Potable Systems
No
Feet of Head (Maximum)
79 ft
Best Efficiency Flow
73 gpm
Flow Rate @ 40 ft of Head (Maximum)
97 gpm
Flow Rate @ 20 ft of Head (Maximum)
115 gpm
Intake Pipe Type
NPT
Specific Gravity (Maximum)
1
Viscosity (Maximum)
100 SUS

Description

Pedestal Pump, Case Pressure (Maximum) 100 psi, Compatible Motor Frame Not Applicable, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Discharge Rotation 360 Degrees at 90 Degrees Increments, Feet of Head (Maximum) 79 ft, Flow Rate @ 10 ft of Head (Maximum) 123 gpm, Flow Rate @ 20 ft of Head (Maximum) 115 gpm, Flow Rate @ 30 ft of Head (Maximum) 106 gpm, Flow Rate @ 50 ft of Head (Maximum) 86 gpm, Horsepower (Maximum) 3 hp, Housing Material Polypropylene, Impeller Design Closed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.