Zoro Homepage

Pendant Station, 2NO, Yellow

  • Mfr # 20C813

  • Zoro # G5090836


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Contact Form
2NO
Legend
Up/Down
Type of Operator
Push Button
Number of Pilot Lights
0
Number of Operators
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20C813
Zoro #
G5090836
UPC #
190735152294
Country of Origin
China

Dimensions

Width
2.08 in
Depth
2.91 in
Height
9.25 in
Overall Depth
2.91 in
Overall Height
9.25 in
Overall Width
2.08 in
Hub Size - Maximum
1/2 in

Details

Item
Pendant Control Station
Contact Form
2NO
Legend
Up/Down
Type of Operator
Push Button
Number of Pilot Lights
0
Number of Operators
2
NEMA Rating
4, 4X, 5
Contact Rating
10A @ 600V AC/5A @ 600V DC
Housing Color
Yellow
Standards
cULus
Action
Momentary/Momentary
Hub
1/2"-14 NPT
Mechanical Interlock
Yes
Housing Material
ABS/Polycarbonate
Number of Speeds
1
NEMA Contact Rating Designation
A600/Q600
Enclosure Material
Plastic
Enclosure Color
Yellow
Product Type
Pendant Control Station
DC Contact Rating
5 A @ 600 V
AC Contact Rating
10 A @ 600 V
Operator Configuration
(2) Push Buttons
NEMA Enclosure Rating
4, 4X, 5
Includes Mechanical Interlock
Mechanical Interlock Included

Description

Pendant Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend Up/Down, Type of Operator Push Button, Action Momentary/Momentary, Contact Form 2NO, Mechanical Interlock Yes, NEMA Rating 4, 4X, 5, Contact Rating 10A @ 600V AC/5A @ 600V DC, NEMA Contact Rating Designation A600/Q600, Mounting Hand Grip or Hanger, Hub 1/2 In.-14 NPT, Height 9.25 in, Width 2.08 in, Depth 2.91 in, Enclosure Material Plastic, Enclosure Color Yellow, Standards cULus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.