Dayton
Photocontrol, Turn-Lock, 120 to 277VAC
Mfr # 26WA96
Zoro # G9087294
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
- Mounting Turn-Lock
- Voltage 120 to 277V AC
- Max. Wattage 1,000
- Max. Incandescent Amps 8.3 A
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 310A, 1P, 6AWG-350 MCM, 600V (16303-1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J43X)
- PANDUIT Wire Clip, 0.38" Bundle, Black, PK100 (TWR-C0)
- QUICKCABLE Fuse Holder, 20A Amp Range, Wire Leads, Mini Blade Fuse Type, 25 PK (509601-025)
- DAYTON Photocontrol, Threaded, 208 to 277VAC (26WA94)
- DAYTON Photocontrol, Turn-Lock, 480VAC (26WA86)
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA78)
- DAYTON Photocontrol, Threaded, 120VAC (26WA92)
- DAYTON Photocontrol, Turn-Lock, 120VAC (26WA85)
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA81)
- INTERMATIC Photocontrol, Fixed, 208 to 277VAC (K4023C)
- Dayton Lighting Photocontrols