Shop All Lighting Photocontrols
Tork
Photocontrol, 120-277VAC, Swivel Mounting
Mfr # ZSSP124
Zoro # G9914205
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Swivel
- Voltage 120 to 277V AC
- Max. Wattage 2,220
- Max. Incandescent Amps 15 A
- Max. Ballast Amps 8 A
Product Information
- Brand Tork
- MFR # ZSSP124
- Zoro # G9914205
- UPC # 786261789150
- Country of Origin China
- Category Lighting Photocontrols
Dimensions
Width | 2 3/4 in |
Length | 2 in |
Manufacturers Warranty Length | 10 yr |
Depth | 4 1/4 in |
Length (Straight Wireway) | 2 in |
Dimensions | .500 Conduit Mount |
Details
Description
Photocontrol, Mounting Swivel, Voltage 120 to 277V AC, Max. Wattage 2,220, Max. Incandescent Amps 15 A, Max. Ballast Amps 8 A, 1.5 Foot Candles On, 2.25 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 2 in, Width 2 3/4 in, Depth 4 1/4 in, Housing Material Polycarbonate, Standards ANSI C136.10-2010, UL773
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 22.5 cu in, Single Gang, 1 Gangs, Aluminum (5386-0)
- TRIPP LITE Wallmount Rack, 9U, Switch Plus (SRW9UDP)
- ATLONA Omega 4K; Uhd HDMI Over Hdbaset Transmitter With Usb; Control And (AT-OME-EX-TX)
- AC WORKS 20A, 125V, NEMA L5-20R Flush Mount Locking Industrial Grade Receptacle (FML520R)
- TORK Photocontrol, 120V AC, 2000 W, 16.7 A, SPST, 1/2 in Conduit; 180° Swivel, Lexan, Gray (2001)
- TORK Photocontrol, 120-277VAC, Fixed Mounting (ZS124)
- TORK Photocontrol, 120-277VAC, Swivel Mounting (ZSS124)
- TORK Photocntrl, 1/2InCndt, Flsh, 208 to 277VAC (2002)
- TORK Photocontrol, Flush, 208 to 277VAC (3002)
- TORK Photocontrol, 480VAC, Turn-Lock Mounting (ZTL480)
- INTERMATIC Photocontrol, Twist Lock, 480VAC (LC4535LA)
- Tork Lighting Photocontrols