Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-3/16" Bore

  • Mfr # 3FDA1

  • Zoro # G2726464


product price: $48.49
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 3/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FDA1
Zoro #
G2726464
UPC #
190735283226
Country of Origin
China

Dimensions

Bore Dia.
1 3/16 in
Dimension E
21/32 in
Bolt Size
1/2 in
Overall Width
1.875 in
Dimension C
6 1/2 in
Dimension G
1 7/8 in
Overall Length
6.5 in
Dimension A
1 11/16 in
Overall Height
3.312 in
Dimension B
3 5/16 in
Dimension D
4 3/4 in
Bore Diameter
1 3/16 in
Center Height
1 11/16 in
Mount Hole Center-to-Center Length
4 3/4 in
Mounting Bolt Size
1/2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 3/4 in
Mounting Surface to Shaft Center
1 11/16 in
Series
Air Handling Standard Duty
Number of Bolts
2
Item
Pillow Block Bearing
Includes
(2) Set Screws, Oiler Cap
Locking Type
Set Screw
Static Load Capacity
2,517 lb
Finish
Painted
Dynamic Load Capacity
4,382 lb
Temp. Range
-20 Degrees to 200 Degrees F
Bearing Lubrication
Chevron SRI-2 or NLGI #2 Equivalent
Housing Material
Cast Iron
Minimum Temperature
-20 Degrees F
Bearing Material Grade
52100
Lubricant Material
NGLI #2 Equivalent
Maximum Temperature
200 Degrees F
Housing Material Finish
Painted
Bore Type
Cylindrical
Closure
Double Sealed
Dynamic Radial Load Capacity
4,382 lbf
Number of Mount Holes
2
Mount Type
Bolt-Through
System of Measurement
Inch
Static Radial Load Capacity
2,517 lbf
Split Housing
Not Split
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 4 3/4 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.312 in, Overall Length 6.5 in, Overall Width 1.875 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.