Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 5/8" Bore

  • Mfr # 3CUR2

  • Zoro # G0827163


product price: $38.69
/ea

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CUR2
Zoro #
G0827163
UPC #
190735281390
Country of Origin
China

Dimensions

Bore Dia.
5/8 in
Overall Height
2.25 in
Dimension B
2 1/4 in
Bolt Size
3/8 in
Overall Length
4.875 in
Dimension E
7/16 in
Dimension C
4 22/25 in
Dimension G
1 7/32 in
Dimension A
1 3/16 in
Dimension D
3 5/8 in
Overall Width
1.218 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Length
3 5/8 in
Bore Diameter
5/8 in
Center Height
1 3/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 5/8 in
Mounting Surface to Shaft Center
1 3/16 in
Series
Light Duty
Number of Bolts
2
Locking Type
Set Screw
Temp. Range
-20 Degrees to 200 Degrees F
Static Load Capacity
1,074 lb
Housing Material
Cast Iron
Dynamic Load Capacity
2,146 lb
Item
Pillow Block Bearing
Bearing Lubrication
Chevron SRI-2 or NLGI #2 Equivalent
Includes
(2) Set Screws, Oiler Cap
Finish
Painted
Maximum Temperature
200 Degrees F
Dynamic Radial Load Capacity
2,146 lbf
Closure
Double Sealed
System of Measurement
Inch
Lubricant Material
NGLI #2 Equivalent
Bearing Material Grade
52100
Number of Mount Holes
2
Mount Type
Bolt-Through
Housing Material Finish
Painted
Bore Type
Cylindrical
Minimum Temperature
-20 Degrees F
Static Radial Load Capacity
1,074 lbf
Split Housing
Not Split
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 3/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 3 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.25 in, Overall Length 4.875 in, Overall Width 1.218 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.