Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, LED, 120VAC, 30mm, Plastic, RD

  • Mfr # 30G396

  • Zoro # G4985836


product price: $71.39
/ea

Key Features

Voltage
120V AC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Pressure Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30G396
Zoro #
G4985836
UPC #
190735246955
Country of Origin
China

Dimensions

Size
30 mm
Overall Width
1.73 in
Manufacturer Warranty Length
1 yr
Overall Height
3.46 in
Panel Cutout Diameter
30 mm
Overall Depth
2.17 in

Details

Item
Pilot Light
Voltage
120V AC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Pressure Plate
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Transformer
Basic Material
Plastic
Includes
Lens and LED Lamp, Light Module
NEMA Rating
13, 4, 4X
Standards
CE, cULus
Body Material
Plastic
Lamp Voltage
6V AC/DC
IP Rating
IP65
Lens Color
Red
Lamp Color
Red
Series
Dayton
NEMA Enclosure Rating
13, 4, 4X
Includes Push-To-Test
No Push-To-Test Included
Body Finish
Unfinished
Includes Lamp Module
Lamp Module Included
Includes Lens
Lens Included
Resistance Properties
Non-Magnetic
Voltage Rating - Maximum
120 V AC
Lamp Voltage - Maximum
6 V AC/DC
Body Color
Black

Description

Pilot Light, Voltage 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Plastic, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 13, 4, 4X, IP Rating IP65, Includes Lens and LED Lamp, Light Module, Standards CE, cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.