Pilot Light, LED, 22mm, 24VAC/DC, WH, Plastic
Mfr # 30G208
Zoro # G4985757
product price: $39.39
/eaKey Features
Voltage
24V AC/DC
Color
White
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30G208
Zoro #
G4985757
UPC #
190735245095
Country of Origin
India
Dimensions
Size
22 mm
Panel Cutout Diameter
22 mm
Details
Item
Pilot Light
Voltage
24V AC/DC
Color
White
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
Lens Material
Plastic
Lens Type
Smooth
Lamp Module Type
Full Voltage
Basic Material
Plastic
NEMA Rating
1, 12, 13, 2, 3, 4, 4x
Standards
CE, CSA, IEC, UL Listed
Includes
Light Module
Body Material
Plastic
Includes Lamp Module
Lamp Module Included
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Includes Lens
Lens Included
Includes Push-To-Test
No Push-To-Test Included
Voltage Rating - Maximum
24 V AC/DC
Lens Color
White
Series
Dayton
Description
Pilot Light, Voltage 24V AC/DC, Color White, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 22 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Smooth, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 4, 4x, Includes Light Module, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.