Zoro Homepage

Pilot Light, LED, 22mm, 24VAC/DC, YL, Plastic

  • Mfr # 30G211

  • Zoro # G4984847


product price: $19.19
/ea

Key Features

Voltage
24V AC/DC
Color
Yellow
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30G211
Zoro #
G4984847
UPC #
190735245125
Country of Origin
India

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Item
Pilot Light
Voltage
24V AC/DC
Color
Yellow
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
Lens Material
Plastic
Lens Type
Smooth
Lamp Module Type
Full Voltage
Basic Material
Plastic
Body Material
Plastic
Includes
Light Module
NEMA Rating
1, 12, 13, 2, 3, 4, 4x
Standards
CE, CSA, IEC, UL Listed
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Includes Lamp Module
Lamp Module Included
Includes Push-To-Test
No Push-To-Test Included
Lens Color
Yellow
Includes Lens
Lens Included
Series
Dayton
Voltage Rating - Maximum
24 V AC/DC

Description

Pilot Light, Voltage 24V AC/DC, Color Yellow, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 22 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Smooth, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 4, 4x, Includes Light Module, Standards CE, CSA, IEC, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.